
GLASS, EZ TRAY, QUEEN, LAS GLASS AM
Mfr # OVA079ZZ
Zoro # G915190534
product price: $43.99
/eaKey Features
Material
Tempered Glass, UltraGlass
Color
Clear
Compatible With
Apple - iPhone 13 Pro MaxApple - iPhone 14 Plus
Display Size Supported
6.7 in
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA079ZZ
Zoro #
G915190534
UPC #
745883834372
Country of Origin
Malaysia
Dimensions
Display Size Supported
6.7 in
Details
Material
Tempered Glass, UltraGlass
Color
Clear
Compatible With
Apple - iPhone 13 Pro MaxApple - iPhone 14 Plus
Brand Compatibility
Apple
Device Supported
iPhone 13 Pro Max, iPhone 14 Plus
Item
Screen Protector
Display Type Supported
OLED
Features
Ion Exchange Technology, Flawless Clarity, Bubble-free, Ultra Slim, Touch Sensitive, Easy to Apply
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Surface Hardness
9H, 9H+
Durability
Drop Resistant, Damage Resistant, Scratch Resistant, Wear Resistant, Fingerprint Resistant, Tear Resistant, Impact Resistant, Dirt Resistant, Mark Resistant, Smudge Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 14 Plus, iPhone 13 Pro Max
Compatible Devices
iPhone 14 Plus, iPhone 13 Pro Max
Anti-microbial
Yes
Product Type
Screen Protector
Package Contents
UltraGlass Treated Screen Protector for iPhone 14 Plus / iPhone 13 Pro MaxEasy Align TrayDust removal StickerCleaning Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.