GLASS, FD EZ TRAY, 17 PRO, RECYCLED PRIVACY AM
Mfr # OVA213FQ
Zoro # G122781679
product price: $55.89
/eaKey Features
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 17 Pro
Compatible Devices
iPhone
Display Type Supported
OLED
Features
Antimicrobial, Bubble-free, Easy to Apply, Privacy, Smooth Edges, 2-way Privacy
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA213FQ
Zoro #
G122781679
UPC #
745883934560
Country of Origin
Malaysia
Dimensions
Thickness
11.4 mil
Withstand Drop Height
78 in
Details
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 17 Pro
Compatible Devices
iPhone
Display Type Supported
OLED
Features
Antimicrobial, Bubble-free, Easy to Apply, Privacy, Smooth Edges, 2-way Privacy
Material
Glass
Product Type
Privacy Screen Protector
Anti-microbial
Yes
Surface Hardness
9H
Orientation
Portrait
Durability
Scratch Resistant, Crack Resistant, Fingerprint Resistant, Impact Resistant, Smudge Resistant
Compatible With
Apple - iPhone 17 Pro
Package Contents
ScreenForce InvisiGlass Privacy Filter Screen ProtectorEasy Align trayDust removal stickerCleaning cloth
Touch Compatibility
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.