
Glass Screen Protector With Ez Tray For Apple Iphone 16 Pro Max, Clear
Mfr # OVA160fq
Zoro # G814522337
product price: $30.19
/eaKey Features
Material
Plastic
Color
Clear
Length
0.76 in
Features
Tempered Glass
Width
3.86 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA160fq
Zoro #
G814522337
UPC #
745883897148
Country of Origin
China
Dimensions
Length
0.76 in
Width
3.86 in
Details
Material
Plastic
Color
Clear
Features
Tempered Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.