
GLS, EZ TR, APL, 12/12 PRO, TMPD GLS AM
Mfr # OVA021ZZ
Zoro # G715190529
product price: $30.69
/eaKey Features
Material
Tempered Glass
Compatible With
Apple - iPhone 12Apple - iPhone 12 Pro
Display Type Supported
OLED
Device Supported
iPhone 12 Pro, iPhone 12
Features
Durable, Touch Sensitive, Crystal Clear Image, Bubble-free, Flawless Clarity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA021ZZ
Zoro #
G715190529
UPC #
745883812158
Country of Origin
China
Dimensions
Thickness
13 mil
Details
Material
Tempered Glass
Compatible With
Apple - iPhone 12Apple - iPhone 12 Pro
Display Type Supported
OLED
Device Supported
iPhone 12 Pro, iPhone 12
Features
Durable, Touch Sensitive, Crystal Clear Image, Bubble-free, Flawless Clarity
Surface Hardness
9H
Brand Compatibility
Apple
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Item
Screen Protector
Package Contents
TemperedGlass Treated Screen Protector for iPhone 12-/ iPhone 12 ProEasy Align TrayDust removal StickerCleaning Cloth
Compatible Devices
iPhone 12 Pro, iPhone 12
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 12, iPhone 12 Pro
Anti-microbial
Yes
Durability
Stretch Resistant, Grease Resistant, Bump Resistant, Oil Resistant, Impact Resistant, Scratch Resistant, Fingerprint Resistant, Drop Resistant, Scuff Resistant, Damage Resistant, Stain Resistant, Smudge Resistant
Product Type
Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.