Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLS, EZTR, APL12/12PRO, LASGLSAM

  • Mfr # OVA037ZZ

  • Zoro # G315190516


product price: $55.09
/ea

Key Features

Material
Glass
Compatible With
Apple iPhone: 12, 12 Pro
Display Type Supported
LCD
Features
Antimicrobial, Bubble-free, Easy to Apply; Drop Resistant, Smudge Resistant, Dirt Resistant, Damage Resistant, Impact Resistant, Fingerprint Resistant, Scratch Resistant
Surface Hardness
9H+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OVA037ZZ
Zoro #
G315190516
UPC #
745883812271
Country of Origin
China

Details

Material
Glass
Compatible With
Apple iPhone: 12, 12 Pro
Display Type Supported
LCD
Features
Antimicrobial, Bubble-free, Easy to Apply; Drop Resistant, Smudge Resistant, Dirt Resistant, Damage Resistant, Impact Resistant, Fingerprint Resistant, Scratch Resistant
Item
Screen Protector
Surface Hardness
9H+
Device Supported
iPhone 12 Pro, iPhone 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.