Zoro Homepage

HDMI to VGA 3.5mm Audio Adapter

  • Mfr # F2CD058

  • Zoro # G009992808


product price: $31.49
/ea

Key Features

Color
Black
Cable Type
HDMI/Mini-phone/VGA
Conductor Material
Copper
Connector Type on Second End
Mini-phone Audio, HD-15 - Female
Device Supported
Projector, Monitor, Audio/Video Device, TV, Ultrabook, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD058
Zoro #
G009992808
UPC #
722868997611
Country of Origin
China

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/Mini-phone/VGA
Conductor Material
Copper
Connector Type on Second End
Mini-phone Audio, HD-15 - Female
Device Supported
Projector, Monitor, Audio/Video Device, TV, Ultrabook, Tablet
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female, (1) Mini-phone Stereo Audio - Male
Connector Type on First End
HDMI Type A Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male

Description

Thinner and lighter computing devices such as ultrabooks and tablets frequently lack traditional AV ports to connect to monitors, TVs and projectors. Belkin's HDMI to VGA Adapter Dongle provides plug & play functionality to display video output from ultra-portable devices to larger displays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.