Zoro Homepage

Hdmi/Dvi-D Sngl Link Cbl Hdmi-M/Dvi-D

  • Mfr # F2E8171-10-SV

  • Zoro # G0452406


product price: $17.99
/ea

Key Features

Cable Length
10 ft
Color
Black
Conductor Material
Copper
Connection B
19-pin DVI-D Digital Video - Male
Connection A
19-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2E8171-10-SV
Zoro #
G0452406
UPC #
722868605677
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Color
Black
Conductor Material
Copper
Connection B
19-pin DVI-D Digital Video - Male
Connection A
19-pin
Item
A/V Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.