
HIGH INTEGRITY VGA/SVGA MONITOR CBL 10FT
Mfr # F3H982-10
Zoro # G114877236
product price:Â $21.69
/eaKey Features
Cable Length
10 ft
Cable Type
SVGA/VGA
Features
EMI/RF Protection
Includes
VGA Monitor Signal Replacement Cable 10 ft w/ RGB and Coax TP
Standards
FCC, EMI/RFI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3H982-10
Zoro #
G114877236
UPC #
722868154823
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Video Cable
Cable Type
SVGA/VGA
Features
EMI/RF Protection
Includes
VGA Monitor Signal Replacement Cable 10 ft w/ RGB and Coax TP
Standards
FCC, EMI/RFI
Connector Type on Second End
HD-15 VGA - Male
Connector Type on First End
HD-15 VGA - Male
Connector Gender on Second End
Male
Connector on First End Details
(1) 15-pin HD-15 VGA - Male
Connector on Second End Details
(1) 15-pin HD-15 VGA - Male
Connector Gender on First End
Male
Connector Plating
Gold
Device Supported
Monitor, Video Device
Series
Pro
Connection B
1 x 15-pin HD-15 VGA - Male
Color
Gray
Connection A
1 x 15-pin HD-15 VGA - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.