Zoro Homepage
This item is Discontinued.
Belkin High Performance CAT6 UTP Patch Cable, 3 ft., Black A3L980-03-BLK

High Performance CAT6 UTP Patch Cable, 3 ft., Black (Discontinued)

  • Mfr # A3L980-03-BLK
  • Zoro # G305674682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-03-BLK
Zoro #
G305674682
UPC #
722868397503
Country of Origin
China

Details

Jacket Color
Black
Category Type
MacĀ®; Network; PC
Category - Data Cable
Cat6 UTP Patch
Total Number of Conductors - Data Cable
Two RJ 45 Male
Item - Data Cable
Cables

Description

This enhanced cable provides an ideal performance upgrade from Cat5 cabling in your 100Base-T or gigabit ethernet network. It ensures clean and clear transmissions with 50-micron, gold-plated contacts. The premium snagless-type molding protects the connectors from damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.