High Performance - Patch Cable - Rj-45 (M) - Rj-45 (M) - 5 Ft

  • Mfr # A3L980-05-WHT-S
  • Zoro # G0227222
product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Jacket Color
White
Item - Data Cable
Patch Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3L980-05-WHT-S
Zoro #
G0227222
UPC #
722868484555
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Wire Size
24 AWG
Cable Length
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
White
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Category - Data Cable
Category 6
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Features
Flame Retardant
Fire Rating - Data Cable
CM
Shielded
No
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Item
Network Cable
Cable Jacket Color
White
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews