Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUB 4PORT USB 2.0 TRAVEL SLIM STYLE/ BLACK

  • Mfr # F4U042BT

  • Zoro # G914872929


product price: $14.75
/ea

Key Features

Host Interface
USB
Platform Supported
PC, Mac
Total Number of USB Ports
4
Number of USB 2.0 Ports
4
USB Connector Type
Type-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4U042BT
Zoro #
G914872929
UPC #
745883671069
Country of Origin
China

Details

Host Interface
USB
Platform Supported
PC, Mac
Total Number of USB Ports
4
Number of USB 2.0 Ports
4
USB Connector Type
Type-A
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.