Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM CAT6 RECEIVER EXTENDER 4K60 VIDEO

  • Mfr # F1DN-KVM-EXRC6X

  • Zoro # G522446833


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Input Voltage
12 V DC
Network (RJ-45)
Yes
Graphic Mode
4K UHD
Package Contents
Belkin Extender Receiver Copper CAT6 - Universal Video (4K 60Hz) , TAA USB Type-A HID Fixed Filter , AC/DC Power Supply, 12VDC, 2.5A , Quick Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-KVM-EXRC6X
Zoro #
G522446833
UPC #
745883810963
Country of Origin
United States

Details

Max. Resolution
3840 x 2160
Input Voltage
12 V DC
Network (RJ-45)
Yes
Graphic Mode
4K UHD
Package Contents
Belkin Extender Receiver Copper CAT6 - Universal Video (4K 60Hz) , TAA USB Type-A HID Fixed Filter , AC/DC Power Supply, 12VDC, 2.5A , Quick Installation Guide
Item
KVM Extender Receiver
Number of Network (RJ-45) Ports
1
Maximum Operating Distance
328.08 ft
Device Type
KVM Extender
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.