Zoro Homepage

KVM CAT6 RECEIVER EXTENDER-UNIVERSAL VIDEO

  • Mfr # F1DN-KVM-EXRC6

  • Zoro # G615272240


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC
USB
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Package Contents
Belkin Extender Receiver Copper CAT6 - Universal Video (4K 60Hz) TAA USB Type-A HID Fixed Filter AC/DC Power Supply, 12VDC, 2.5A Quick Installation Guide    
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-KVM-EXRC6
Zoro #
G615272240
UPC #
745883829880
Country of Origin
United States

Details

Item
KVM Extender Receiver
Input Voltage
12 V DC
USB
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Package Contents
Belkin Extender Receiver Copper CAT6 - Universal Video (4K 60Hz) TAA USB Type-A HID Fixed Filter AC/DC Power Supply, 12VDC, 2.5A Quick Installation Guide    
Maximum Video Resolution
3840 x 2160
Graphic Mode
4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.