
KVM CAT6 TRANSMITTER EXTENDER 4K60 VIDEO
Mfr # F1DN-KVM-EXTC6X
Zoro # G122443591
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
1
Input Voltage
48 V DC
Max. Resolution
3840 x 2160
Maximum Operating Distance
328.08 ft
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN-KVM-EXTC6X
Zoro #
G122443591
UPC #
745883852161
Country of Origin
United States
Details
Number of Network (RJ-45) Ports
1
Input Voltage
48 V DC
Max. Resolution
3840 x 2160
Maximum Operating Distance
328.08 ft
Network (RJ-45)
Yes
Graphic Mode
4K UHD
Item
KVM Extender Transmitter
Package Contents
Belkin Extender Transmitter Copper CAT6 - Universal Video (4K 60Hz) , AC/DC Power Supply, 48VDC, 1.25A , Quick Start Guide
Device Type
KVM Extender
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.