Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM CAT6 TRANSMITTER EXTENDER-UNIVERSAL VIDEO

  • Mfr # F1DN-KVM-EXTC6

  • Zoro # G315289722


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
48 V DC
Package Contents
Belkin Extender Transmitter Copper CAT6 - Universal Video (4K 60Hz) , AC/DC Power Supply, 48VDC, 1.25A , Quick Start Guide
Connectivity Technology
Wired
Graphic Mode
4K
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-KVM-EXTC6
Zoro #
G315289722
UPC #
745883829873
Country of Origin
United States

Details

Item
KVM Extender Transmitter
Input Voltage
48 V DC
Package Contents
Belkin Extender Transmitter Copper CAT6 - Universal Video (4K 60Hz) , AC/DC Power Supply, 48VDC, 1.25A , Quick Start Guide
Connectivity Technology
Wired
Graphic Mode
4K
Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
328.08 ft
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.