Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN UTP CAT 5e PATCH CABL 4PAIR;RJ45M/M

  • Mfr # A3L791-10-BLU

  • Zoro # G710523278


product price: $13.85
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-10-BLU
Zoro #
G710523278
UPC #
722868118856
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Material
PVC
Number of Conductor Pairs
4
Features
Flame Retardant
Color
Blue
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Cable Listing
CM
Connector Plating
Gold
Insulation Material
HDPE
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.