Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIGHTNING CABLE (BOOST CHARGE LIGHTNING TO USB CABLE FOR IPHONE, IPAD, AI

  • Mfr # CAA001BT3MWH

  • Zoro # G922444675


product price: $26.89
/ea

Key Features

Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Lightning - Male
Connector Gender on Second End
Male
End 2 Connection Type
Lightning - Male
MFI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA001BT3MWH
Zoro #
G922444675
UPC #
745883805952
Country of Origin
United States

Details

Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Lightning - Male
Connector Gender on Second End
Male
End 2 Connection Type
Lightning - Male
MFI
Yes
Product Line
BoostCharge
Item
Data Transfer Cable
Features
Plug & Play
Color
White
Compatibility
Apple Devices:iPad 9th gen, iPad Pro (12.9") 2nd Gen, iPad Pro (10.5"), iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone SE 2nd Gen, iPhone XR, iPhone XS, iPhone XS Max
Cable Type
Lightning/USB
End 1 Connection Type
USB Type A - Male
Connector Gender on First End
Male
Device Supported
iPad, iPhone, iPad Pro

Description

RPODS) MFI-CERTIFIED IPHONE CHARGING CABLE (WHITE, 3M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.