
Lo Cbl Lc/St50/12510Gb2M
Mfr # F2F402L0-02M-G
Zoro # G0274886
product price: $27.89
/eaKey Features
Connector Gender on Second End
Male
Device Supported
Network Device
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Connector Gender on First End
Male
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2F402L0-02M-G
Zoro #
G0274886
UPC #
722868601174
Country of Origin
Unknown
Details
Connector Gender on Second End
Male
Device Supported
Network Device
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Connector Gender on First End
Male
Color
Aqua
Connector on First End Details
2 x LC/PC Network - Male
Fiber Category
OM3
Connector on Second End Details
2 x ST/PC Network - Male
End 2 Connection Type
ST/PC Network - Male
Cable Characteristic
Patch Cable
End 1 Connection Type
LC/PC Network - Male
Data Transfer Speed
10-Gbit/s
Item
Network Cable
Fiber Type
Duplex
Jacket Material
Polyvinyl Chloride (PVC)
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.