Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR 2-PT 1-HD DP SKVM W/RMT PP4.0

  • Mfr # F1DN102MOD-PP-4

  • Zoro # G522442941


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
PS/2 Port
Yes
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN102MOD-PP-4
Zoro #
G522442941
UPC #
745883785841
Country of Origin
United States

Details

Color
Black
Item
KVM Switchbox
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
PS/2 Port
Yes
Input Voltage
120 V AC, 230 V AC
USB
Yes
Features
Tamper Resistant
Number of USB Ports
3
Device Type
Secure KVM
Mount Type
Desktop, Under Table
Input Voltage Range
100V AC to 240V AC
Connectivity Technology
Wired
Number of Computers Supported
2
Number of PS/2 Ports
2
DisplayPort
Yes
Package Contents
F1DN102MOD-BA-4 Modular Secure 2-Port, Single Monitor Switch Base Unit , Modular Secure KVM Series 2-Channel Remote Control , 2x F1DN1MOD-HC-P06 DisplayPort™ Single Head Host Cables, 6ft , 1x F1DN1MOD-CC-P06 DisplayPort™ Single Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.