Zoro Homepage

MDLR 2-PT 1 HD DVI SKVM W/RMT PP4.0

  • Mfr # F1DN102MOD-DD-4

  • Zoro # G522443306


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Number of Local Users Supported
1
Number of Computers Supported
2
Input Voltage
230 V AC, 120 V AC
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN102MOD-DD-4
Zoro #
G522443306
UPC #
745883789405
Country of Origin
United States

Details

Number of USB Ports
3
Number of Local Users Supported
1
Number of Computers Supported
2
Input Voltage
230 V AC, 120 V AC
Number of PS/2 Ports
2
Package Contents
F1DN102MOD-BA-4 Modular Secure 2-Port, Single Monitor Switch Base Unit , Modular Secure KVM Series 2-Channel Remote Control , 2x F1DN1MOD-HC-D06 DVI Single Head Host Cables, 6ft , 1x F1DN1MOD-CC-D06 DVI Single Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Mount Type
Desktop, Under Table
Features
Tamper Resistant
PS/2 Port
Yes
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
DVI
Yes
Input Voltage Range
100V AC to 240V AC
Item
KVM Switchbox
Device Type
Secure KVM
USB
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.