
MDLR 2-PT 1 HD HDMI SKVM W/RMT PP4.0
Mfr # F1DN102MOD-HH-4
Zoro # G722442772
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Features
Tamper Resistant
Max. Resolution
3840 x 2160
Number of PS/2 Ports
2
Input Voltage Range
100V AC to 240V AC
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1DN102MOD-HH-4
Zoro #
G722442772
UPC #
745883789429
Country of Origin
United States
Details
Features
Tamper Resistant
Max. Resolution
3840 x 2160
Item
KVM Switchbox
Number of PS/2 Ports
2
Input Voltage Range
100V AC to 240V AC
PS/2 Port
Yes
Device Type
Secure KVM
Connectivity Technology
Wired
HDMI
Yes
Package Contents
Number of Computers Supported
2
Input Voltage
230 V AC, 120 V AC
Color
Black
USB
Yes
Mount Type
Desktop, Under Table
Number of USB Ports
3
Number of Local Users Supported
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.