Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR 2-PT 2 HD DVI SKVM W/RMT PP4.0

  • Mfr # F1DN202MOD-DD-4

  • Zoro # G922443722


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Package Contents
F1DN202MOD-BA-4 Modular Secure 2-Port, Dual Monitor Switch Base Unit , Modular Secure KVM Series 2-Channel Remote Control , 2x F1DN2MOD-HC-D06 DVI Dual Head Host Cables, 6ft , 1x F1DN2MOD-CC-D06 DVI Dual Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Number of Computers Supported
2
Number of USB Ports
3
Input Voltage Range
100V AC to 240V AC
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN202MOD-DD-4
Zoro #
G922443722
UPC #
745883789603
Country of Origin
United States

Details

Package Contents
F1DN202MOD-BA-4 Modular Secure 2-Port, Dual Monitor Switch Base Unit , Modular Secure KVM Series 2-Channel Remote Control , 2x F1DN2MOD-HC-D06 DVI Dual Head Host Cables, 6ft , 1x F1DN2MOD-CC-D06 DVI Dual Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Number of Computers Supported
2
Number of USB Ports
3
Input Voltage Range
100V AC to 240V AC
Number of PS/2 Ports
2
Mount Type
Under Table, Desktop
Number of Local Users Supported
1
Input Voltage
120 V AC, 230 V AC
Device Type
Secure KVM
PS/2 Port
Yes
Connectivity Technology
Wired
Max. Resolution
3840 x 2160
USB
Yes
Item
KVM Switchbox
DVI
Yes
Features
Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.