
MDLR 2-PT 2-HD HDMI SKVM W/RMT PP4.0
Mfr # F1DN202MOD-HH-4
Zoro # G322445364
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Features
Tamper Resistant
Mount Type
Desktop, Under Table
Package Contents
USB
Yes
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN202MOD-HH-4
Zoro #
G322445364
UPC #
745883789634
Country of Origin
United States
Details
Item
KVM Switchbox
Features
Tamper Resistant
Mount Type
Desktop, Under Table
Package Contents
USB
Yes
PS/2 Port
Yes
Number of Local Users Supported
1
Input Voltage
120 V AC, 230 V AC
Connectivity Technology
Wired
Number of Computers Supported
2
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
3
Max. Resolution
3840 x 2160
HDMI
Yes
Device Type
Secure KVM
Number of PS/2 Ports
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.