Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR 4-PT 1 HD DVI SKVM W/RMT PP4.0

  • Mfr # F1DN104MOD-DD-4

  • Zoro # G722443816


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Features
Tamper Resistant
Device Type
Secure KVM
Package Contents
F1DN104MOD-BA-4 Modular Secure 4-Port, Single Monitor Switch Base Unit , Modular Secure KVM Series 4-Channel Remote Control , 4x F1DN1MOD-HC-D06 DVI Single Head Host Cables, 6ft , 1x F1DN1MOD-CC-D06 DVI Single Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Connectivity Technology
Wired
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN104MOD-DD-4
Zoro #
G722443816
UPC #
745883800469
Country of Origin
United States

Details

Features
Tamper Resistant
Device Type
Secure KVM
Package Contents
F1DN104MOD-BA-4 Modular Secure 4-Port, Single Monitor Switch Base Unit , Modular Secure KVM Series 4-Channel Remote Control , 4x F1DN1MOD-HC-D06 DVI Single Head Host Cables, 6ft , 1x F1DN1MOD-CC-D06 DVI Single Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Connectivity Technology
Wired
Number of USB Ports
3
Input Voltage Range
100V AC to 240V AC
Max. Resolution
3840 x 2160
USB
Yes
PS/2 Port
Yes
Number of PS/2 Ports
4
Item
KVM Switchbox
DVI
Yes
Number of Computers Supported
4
Input Voltage
230 V AC, 120 V AC
Number of Local Users Supported
1
Mount Type
Under Table, Desktop

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.