MDLR 4-PT 1 HD HDMI SKVM W/RMT PP4.0

  • Mfr # F1DN104MOD-HH-4

  • Zoro # G816424530


product price: $879.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
PS/2 Port
Yes
Color
Black
Mount Type
Desktop, Under Table
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN104MOD-HH-4
Zoro #
G816424530
UPC #
745884000000
Country of Origin
United States

Details

USB
Yes
PS/2 Port
Yes
Color
Black
Mount Type
Desktop, Under Table
Number of USB Ports
3
Connectivity Technology
Wired
Package Contents
F1DN104MOD-BA-4 Modular Secure 4-Port, Single Monitor Switch Base Unit , Modular Secure KVM Series 4-Channel Remote Control , 4x F1DN1MOD-HC-H06 HDMI Single Head Host Cables, 6ft , 1x F1DN1MOD-CC-H06 HDMI Single Console Cable, 6ft , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Input Voltage
120 V AC, 230 V AC
Number of Local Users Supported
1
Number of Computers Supported
4
Item
KVM Switchbox
HDMI
Yes
Max. Resolution
3840 x 2160
Device Type
Secure KVM
Number of PS/2 Ports
4
Features
Tamper Resistant
Input Voltage Range
100V AC to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.