
MDLR 4-PT 2 HD DVI SKVM W/RMT PP4.0
Mfr # F1DN204MOD-DD-4
Zoro # G622446795
product price: $1,309.99
/ea
Free Shipping & Returns
Key Features
DVI
Yes
Device Type
Secure KVM
Number of USB Ports
3
Input Voltage Range
100V AC to 240V AC
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN204MOD-DD-4
Zoro #
G622446795
UPC #
745883800513
Country of Origin
United States
Details
DVI
Yes
Device Type
Secure KVM
Number of USB Ports
3
Item
KVM Switchbox
Input Voltage Range
100V AC to 240V AC
PS/2 Port
Yes
Connectivity Technology
Wired
Input Voltage
120 V AC, 230 V AC
Package Contents
Number of Local Users Supported
1
Number of PS/2 Ports
4
USB
Yes
Max. Resolution
3840 x 2160
Mount Type
Under Table, Desktop
Features
Tamper Resistant
Number of Computers Supported
4
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.