Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR DH CONSOLE CBL DVI 6 FT

  • Mfr # F1DN2MOD-CC-D06

  • Zoro # G114882971


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on First End
Male
Cable Type
DVI/Modular
Device Supported
KVM Console, Mouse, Computer, Monitor, Keyboard, KVM Switch
Package Contents
Modular DVI Dual Head Console Cable 6ft / 1.8m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2MOD-CC-D06
Zoro #
G114882971
UPC #
745883800490
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Connector Gender on First End
Male
Cable Type
DVI/Modular
Device Supported
KVM Console, Mouse, Computer, Monitor, Keyboard, KVM Switch
Package Contents
Modular DVI Dual Head Console Cable 6ft / 1.8m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Supported Resolution
3840 x 2160
Connector Plating
Gold
Connector on First End Details
2 x DVI Digital Video - Male
Connector on Second End Details
1 x Modular
Features
High Resolution Audio (HRA), Active, Hook & Loop Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.