
MDLR DH CONSOLE CBL HDMI 6 FT
Mfr # F1DN2MOD-CC-H06
Zoro # G822445369
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Cable Type
HDMI/Modular
Connector Plating
Gold
Device Supported
Computer, Mouse, Keyboard, KVM Switch, Monitor, KVM Console
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN2MOD-CC-H06
Zoro #
G822445369
UPC #
745883789740
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Item
KVM Cable
Color
Black
Cable Type
HDMI/Modular
Connector Plating
Gold
Device Supported
Computer, Mouse, Keyboard, KVM Switch, Monitor, KVM Console
Connector Gender on First End
Male
Connector on First End Details
2 x HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
1 x Modular
Features
High Resolution Audio (HRA), Active, Hook & Loop Strap
Supported Resolution
3840 x 2160
Package Contents
Modular HDMI Dual-Head Console Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.