Zoro Homepage

MDLR DH HOST CBL DP 6 FT

  • Mfr # F1DN2MOD-HC-P06

  • Zoro # G416433154


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
1 x Modular
Package Contents
Modular DP Dual-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Hook & Loop Strap, High Resolution Audio (HRA), Active
Connector Plating
Gold
Connector on First End Details
2 x DisplayPort Digital Audio/Video - Male, 1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2MOD-HC-P06
Zoro #
G416433154
UPC #
745884000000
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Connector on Second End Details
1 x Modular
Package Contents
Modular DP Dual-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Hook & Loop Strap, High Resolution Audio (HRA), Active
Connector Plating
Gold
Connector on First End Details
2 x DisplayPort Digital Audio/Video - Male, 1 x USB Type A - Male
Device Supported
KVM Console, Keyboard, Mouse, KVM Switch, Computer, Monitor
Connector Gender on First End
Male
Cable Type
DisplayPort/Modular/USB
Item
KVM Cable
Supported Resolution
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.