Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR DH HOST CBL HDMI 6 FT

  • Mfr # F1DN2MOD-HC-H06

  • Zoro # G616424808


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Supported Resolution
3840 x 2160
Cable Type
HDMI/Modular/USB-A
Connector Gender on First End
Male
Connector Plating
Gold
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2MOD-HC-H06
Zoro #
G616424808
UPC #
745884000000
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Supported Resolution
3840 x 2160
Cable Type
HDMI/Modular/USB-A
Connector Gender on First End
Male
Connector Plating
Gold
Connector on First End Details
2 x HDMI 2.0 Digital Audio/Video - Male, 1 x USB Type A - Male
Features
Hook & Loop Strap, Active, High Resolution Audio (HRA)
Connector on Second End Details
1 x Modular
Device Supported
KVM Console, Monitor, KVM Switch, Computer, Mouse, Keyboard
Package Contents
Modular HDMI Dual-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Item
KVM Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.