Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR SH CONSOLE CBL DVI 6 FT

  • Mfr # F1DN1MOD-CC-D06

  • Zoro # G322443247


product price: $68.09
/ea

Key Features

Connector on Second End Details
1 x Modular
Connector Plating
Gold
Connector on First End Details
1 x DVI Digital Video - Male
Package Contents
Modular DVI Single Head Console Cable 6ft / 1.8m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Hook & Loop Strap, High Resolution Audio (HRA), Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN1MOD-CC-D06
Zoro #
G322443247
UPC #
745883800483
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Connector on Second End Details
1 x Modular
Connector Plating
Gold
Connector on First End Details
1 x DVI Digital Video - Male
Package Contents
Modular DVI Single Head Console Cable 6ft / 1.8m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Hook & Loop Strap, High Resolution Audio (HRA), Active
Device Supported
Monitor, Mouse, KVM Switch, Keyboard, KVM Console, Computer
Connector Gender on First End
Male
Cable Type
DVI/Modular
Supported Resolution
3840 x 2160
Item
KVM Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.