Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDLR SH HOST CBL DVI 6 FT

  • Mfr # F1DN1MOD-HC-D06

  • Zoro # G222446966


product price: $68.09
/ea

Key Features

Cable Type
DVI/Modular/USB-A
Connector on First End Details
1 x Modular
Cable Length
6 ft
Connector Gender on Second End
Male
Connector on Second End Details
1 x DVI Digital Video - Male, 1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN1MOD-HC-D06
Zoro #
G222446966
UPC #
745883789528
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Cable Type
DVI/Modular/USB-A
Item
KVM Cable
Connector on First End Details
1 x Modular
Connector Gender on Second End
Male
Connector on Second End Details
1 x DVI Digital Video - Male, 1 x USB Type A - Male
Supported Resolution
3840 x 2160
Connector Plating
Gold
Features
Active, High Resolution Audio (HRA), Hook & Loop Strap
Device Supported
Mouse, Keyboard, KVM Switch, Monitor, Computer, KVM Console
Package Contents
Modular DVI Single-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.