
MDLR SH HOST CBL MDP 6 FT
Mfr # F1DN1MOD-HC-M06
Zoro # G622442490
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6 ft
Device Supported
Keyboard, Computer, Mouse, KVM Console, KVM Switch, Monitor
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x Mini DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN1MOD-HC-M06
Zoro #
G622442490
UPC #
745883789597
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Device Supported
Keyboard, Computer, Mouse, KVM Console, KVM Switch, Monitor
Supported Resolution
3840 x 2160
Item
KVM Cable
Connector on Second End Details
1 x Mini DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Connector on First End Details
1 x Modular
Connector Gender on Second End
Male
Cable Type
Mini DisplayPort/Modular/USB-A
Package Contents
Modular Mini DP Single-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.