Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixit Micro-Usb To Usb Chargesync Cable (Purple)

  • Mfr # F2CU012BT04-PUR

  • Zoro # G0781869


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Cable Length
4 ft
End 1 Connection Type
Micro-B USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Purple
Features
Passive, Hook & Loop Strap, High Resolution Audio (HRA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CU012BT04-PUR
Zoro #
G0781869
UPC #
722868969090
Country of Origin
Unknown

Dimensions

Cable Length
4 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Micro-B USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Purple
Features
Passive, Hook & Loop Strap, High Resolution Audio (HRA)
Cable Type
Micro-USB/USB-A
Device Supported
Digital Text Reader, Speaker, Smartphone, Tablet PC, Notebook
Compatibility
Samsung Smartphones:Galaxy S II, Galaxy S3, Galaxy S4, Galaxy S Vibrant, Galaxy Note, Galaxy Note II, Galaxy Note 8.0, Galaxy Note 10.1Amazon Kindle Digital Text Reaeder
Conductor Material
Copper
Connector Gender on Second End
Male
Connector on First End Details
1 x Micro-B USB 2.0 - Male 5-pin
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Male 4-pin
Product Line
MIXIT
Connector Gender on First End
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.