Zoro Homepage

Mode Conditioning Ptch/Lc/St/8.3/12562.5/125/10M

  • Mfr # F2F902L0-10M

  • Zoro # G0278112


product price: $76.35
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
LC - Male
End 2 Connection Type
ST - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm, 9 µm
Cable Length
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F902L0-10M
Zoro #
G0278112
UPC #
722868621042
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm, 9 µm
Cable Length
32.81 ft

Details

Item
Patch Cable
End 1 Connection Type
LC - Male
End 2 Connection Type
ST - Male
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.