
MODULAR 4-PORT SKM W/REMOTE PP4.0
Mfr # F1DN004MOD-KM-4
Zoro # G916433142
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Features
Tamper Resistant
Number of Local Users Supported
1
Connectivity Technology
Wired
USB
Yes
Mount Type
Desktop, Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN004MOD-KM-4
Zoro #
G916433142
UPC #
745884000000
Country of Origin
United States
Details
Features
Tamper Resistant
Number of Local Users Supported
1
Connectivity Technology
Wired
USB
Yes
Item
KVM Switchbox
Mount Type
Desktop, Wall Mountable
Number of Computers Supported
4
Package Contents
Input Voltage
120 V AC, 230 V AC
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.