
MODULAR 8-PORT 1 HEAD BASE SKVM W/REMOTE PP4.0
Mfr # F1DN108MOD-BA-4
Zoro # G922442459
product price: $1,259.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
8
Compatible With
OS Supported Microsoft Windows, Red Hat, Ubuntu and other Linux platforms, Mac OS® X v10.3 and higher
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Features
Tamper Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN108MOD-BA-4
Zoro #
G922442459
UPC #
92636365967
Country of Origin
Korea, Republic of
Details
Number of Computers Supported
8
Compatible With
OS Supported Microsoft Windows, Red Hat, Ubuntu and other Linux platforms, Mac OS® X v10.3 and higher
Max. Resolution
3840 x 2160
Item
KVM Switchbox
Connectivity Technology
Wired
Features
Tamper Resistant
Number of Local Users Supported
1
Maximum Operating Temperature
104°F (40°C)
Package Contents
F1DN108MOD-BA-4 Modular Secure 4-Port, Single Monitor Switch Base Unit , Belkin Modular Secure KVM Series 8-Channel Remote Control , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Minimum Operating Temperature
32°F (0°C)
Device Type
Secure KVM
Mount Type
Desktop, Under Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.