
MODULAR 8-PORT 2 HEAD BASE SKVM W/REMOTE PP4.0
Mfr # F1DN208MOD-BA-4
Zoro # G416424343
product price: $1,459.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Number of Computers Supported
8
Device Type
Secure KVM
Number of USB Ports
4
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN208MOD-BA-4
Zoro #
G416424343
UPC #
745884000000
Country of Origin
United States
Details
USB
Yes
Number of Computers Supported
8
Device Type
Secure KVM
Number of USB Ports
4
Connectivity Technology
Wired
Package Contents
F1DN208MOD-BA-4 Modular Secure 8-Port, Dual Monitor Switch Base Unit , Belkin Modular Secure KVM Series 8-Channel Remote Control , 12V, 2.5A Universal Power Supply with Worldwide Adapters , Port Naming and Enclave Coloring Labels , Quick Start Guide and Compliance Documentation
Max. Resolution
3840 x 2160
Features
Tamper Resistant
Item
KVM Switchbox
Mount Type
Desktop, Under Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.