
MODULAR DH CONSOLE CABLE DVI 3 FEET
Mfr # F1DN2MOD-CC-D03
Zoro # G922443920
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Connector on Second End Details
1 x Modular
Connector Gender on First End
Male
Package Contents
Modular DVI Dual Head Console Cable 3ft / 0.9m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Device Supported
KVM Switch, Keyboard, KVM Console, Monitor, Computer, Mouse
Cable Type
DVI/Modular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN2MOD-CC-D03
Zoro #
G922443920
UPC #
-
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Connector on Second End Details
1 x Modular
Connector Gender on First End
Male
Package Contents
Modular DVI Dual Head Console Cable 3ft / 0.9m, KVM Port Button Matching Color Cable Ties, 2 Each Color
Device Supported
KVM Switch, Keyboard, KVM Console, Monitor, Computer, Mouse
Cable Type
DVI/Modular
Features
High Resolution Audio (HRA), Hook & Loop Strap, Passive
Connector on First End Details
2 x DVI Digital Video - Male
Item
KVM Cable
Connector Plating
Gold
Supported Resolution
3840 x 2160
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.