Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODULAR DH CONSOLE CABLE VGA W/AUD 6 FEET

  • Mfr # F1DN2MOD-CC-V06

  • Zoro # G322445814


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Features
Active
Connector on First End Details
2 x 15-pin HD-15, Mini-phone Audio
Connector Plating
Gold
Cable Length
6 ft
Package Contents
Modular Dual VGA Video Console Cable to Modular KVM Console Port, Secure KVM Port Button Matching Color Cable Ties, 2 each Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2MOD-CC-V06
Zoro #
G322445814
UPC #
745883789788
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Features
Active
Connector on First End Details
2 x 15-pin HD-15, Mini-phone Audio
Connector Plating
Gold
Package Contents
Modular Dual VGA Video Console Cable to Modular KVM Console Port, Secure KVM Port Button Matching Color Cable Ties, 2 each Color
Item
KVM Cable
Device Supported
Monitor, KVM Console, Computer, KVM Switch
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.