
MODULAR DH HOST CABLE DPMST 6 FEET
Mfr # F1DN2MOD-HC-S06
Zoro # G422442669
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Features
Multi-Stream Transport (MST) Support, Hook & Loop Strap, Active, High Resolution Audio (HRA)
Connector on Second End Details
1 x Modular
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN2MOD-HC-S06
Zoro #
G422442669
UPC #
196803017205
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Features
Multi-Stream Transport (MST) Support, Hook & Loop Strap, Active, High Resolution Audio (HRA)
Item
KVM Cable
Connector on Second End Details
1 x Modular
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Color
Black
Package Contents
Dual DP++ (MST) Host Cable to Modular KVM Host Port 6 Feet, KVM Port Button Matching Color Cable Ties, 2 Each Color
Connector Plating
Gold
Device Supported
Computer, Audio Device, Keyboard, Mouse, KVM Switch, KVM Console, Monitor
Connector on First End Details
2 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/Modular/USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.