Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODULAR DH HOST CABLE USB-C 3 FEET

  • Mfr # F1DN2MOD-HC-U03

  • Zoro # G822445420


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x USB Type C
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x Modular
Connector Plating
Gold
Package Contents
Modular USB-C Dual- and Single-Head Host Cable 3 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2MOD-HC-U03
Zoro #
G822445420
UPC #
197498433059
Country of Origin
Multiple

Dimensions

Cable Length
3 ft

Details

Connector on First End Details
1 x USB Type C
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x Modular
Connector Plating
Gold
Package Contents
Modular USB-C Dual- and Single-Head Host Cable 3 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Item
KVM Cable
Cable Type
Modular/USB-C
Features
Charging
Device Supported
Computer, Keyboard, Monitor, Mouse, KVM Console, KVM Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.