
MODULAR DH HOST CABLE VGA 6 FEET
Mfr # F1DN2MOD-HC-V06
Zoro # G622442858
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Modular VGA Dual-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Active
Cable Type
Mini-phone/Modular/USB-A/VGA
Cable Length
6 ft
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN2MOD-HC-V06
Zoro #
G622442858
UPC #
745883789467
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Package Contents
Modular VGA Dual-Head Host Cable 6 ft., KVM Port Button Matching Color Cable Ties, 2 Each Color
Features
Active
Cable Type
Mini-phone/Modular/USB-A/VGA
Connector Plating
Gold
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Device Supported
Keyboard, Mouse, Monitor, KVM Console, KVM Switch, Computer
Connector on Second End Details
1 x Modular
Connector on First End Details
2 x 15-pin HD-15 VGA - Male
Item
KVM Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.