Zoro Homepage

Mtp To Mtp Fiber Optic Cable; Mtp/Mtp; 50/125; Om3; Plenum;1 Meter

  • Mfr # F2CF006-1M

  • Zoro # G0492452


product price: $144.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
MTP/MPO Network - Male
End 2 Connection Type
MTP/MPO Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
40 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CF006-1M
Zoro #
G0492452
UPC #
745883636938
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
40 Gbps
Cable Length
3.28 ft

Details

Item
Patch Cable
End 1 Connection Type
MTP/MPO Network - Male
End 2 Connection Type
MTP/MPO Network - Male
For Use With
Network Device
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
Plenum
Fiber Category
OM3
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.