Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIPORT TO HDMI DIGITAL AV ADAPTER

  • Mfr # B2B166

  • Zoro # G514883660


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI/Mini DisplayPort/USB/VGA
Cable Length
7.87 ft
Connector Gender on First End
Male
Device Supported
Projector, Audio/Video Device, Monitor, Notebook
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2B166
Zoro #
G514883660
UPC #
745883760558
Country of Origin
China

Dimensions

Cable Length
7.87 ft

Details

Cable Type
HDMI/Mini DisplayPort/USB/VGA
Item
A/V Cable
Connector Gender on First End
Male
Device Supported
Projector, Audio/Video Device, Monitor, Notebook
Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male, (1) Powered USB - Male
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male, (1) HDMI Digital Audio/Video - Male, (1) USB Type C - Male, (1) 15-pin HD-15 VGA - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.