Zoro Homepage

Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue

  • Mfr # A7L604-1000-BLU

  • Zoro # G0158817


product price: $264.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1000 ft
Standards
EIA/TIA-568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L604-1000-BLU
Zoro #
G0158817
UPC #
722868284445
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
EIA/TIA-568
Cable Type
Category 5e
Color
Blue
Features
White conductor has color band for easy identification of pairs, Perfect in conjunction with 10/100 BASE-T and Gigabit Ethernet connections
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.