Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) -

  • Mfr # A7L504-1000-ORG

  • Zoro # G0302901


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Item - Data Cable
Network Cable
Number of Conductor Pairs
4
Fire Rating - Data Cable
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7L504-1000-ORG
Zoro #
G0302901
UPC #
722868265277
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Item - Data Cable
Network Cable
Number of Conductor Pairs
4
Fire Rating - Data Cable
CM
Features
Flame Retardant
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
Jacket Color
Orange
Category - Data Cable
Category 5e
Conductor Material
Bare Copper
Shielded
No
For Use With
Network Device, Patch Panel
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.