
Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 6 ) -
Mfr # A7L704-1000-YLW
Zoro # G0232439
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568A
Jacket Color
Yellow
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7L704-1000-YLW
Zoro #
G0232439
UPC #
722868464298
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Details
Connector Type - Patch Cord
Bare Wire
Standards
EIA/TIA-568A
Jacket Color
Yellow
Conductor Material
Copper
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.