Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Cable - Bare Wire (M) - Bare Wire (M) - 1000 Ft - Utp ( Cat

  • Mfr # A7L504-1000-BLP

  • Zoro # G0219096


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L504-1000-BLP
Zoro #
G0219096
UPC #
722868189177
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Jacket Color
Blue
Jacket Type
Plenum
Conductor Material
Copper
Plenum Rated
Yes
Standards
EIA/TIA-568 Category 5e

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.