
Network Cable - Rj-45 (M) - Rj-45 (M) - 12 Ft - Utp - ( Cat 5E ) -
Mfr # A3L791-12-GRN
Zoro # G0215672
product price: $8.59
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
12 ft
Solid / Stranded
Stranded
Conductor Material
Bare Copper
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-12-GRN
Zoro #
G0215672
UPC #
722868159279
Country of Origin
Unknown
Dimensions
Length - Patch Cord
12 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Solid / Stranded
Stranded
Conductor Material
Bare Copper
Jacket Color
Green
Features
Flame Retardant
Wire Gauge
24 AWG
Shielded
No
Fire Rating - Data Cable
CM
Category - Data Cable
Category 5e
Item - Data Cable
Patch Cable
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.